Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RUW101MW Square D Relays, Timer Module Multifunction -
RUW101MW Square D Relays, Timer Module Multifunction -
This item cannot be canceled or returned
Description
Timer Module Multifunction -
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
505178 |
| Description |
Timer Module Multifunction - 24..240 AC/DC - for Power Relay Socket RPZ |
| Type |
Timer Module |
| Coil Voltage |
24-240 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |