Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RUW240BD Square D Relays, DIODE PROTECTION MODULE
RUW240BD Square D Relays, DIODE PROTECTION MODULE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
RUW240BD |
| Description |
DIODE PROTECTION MODULE |
| Type |
Protection Module |
| Coil Voltage |
6-250 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |