Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RUW242B7 Square D Relays, Varistor - 24 V AC/DC - For RPZ/RUZ

MFG Item Number
442267

RUW242B7 Square D Relays, Varistor - 24 V AC/DC - For RPZ/RUZ

MFG Item Number
442267
Item Number
RUW242B7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RUW242B7
Varistor - 24 V AC/DC - For RPZ/RUZ

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 442267
Description Varistor - 24 V AC/DC - For RPZ/RUZ Sockets
Type Protection Module
Coil Voltage 24 V
Net Weight 0 lbs
Gross Weight 0 lbs