Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RUZC2M
Zelio Socket RUZ Relay, Mixed
This item cannot be canceled or returned
Description
Zelio Socket RUZ Relay, Mixed
Specifications
Specifications
| Manufacturer Part Number |
491128 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
Zelio Socket RUZ Relay, Mixed Contact, 10 A, < 250 V Connector for Relay RUMC2 |
| Max Voltage |
250 V |
| Current Rating |
10 A |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |