Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 597796 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio Socket RUZ Relay, Mixed Contact, 10 A, < 250 V Connector for Relay RXM2-RUMC3 |
| Max Voltage | 250 V |
| Current Rating | 10 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |