RV1H-G-D24-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV1H-G-D24-C1D2

IDEC Relays, RV Series

RV1H-G-D24-C1D2

IDEC Relays, RV Series
Replacement Relay, SPDT, 6A, 24V
MFG Item Number
RV1H-G-D24-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV Series
Item #
RV1H-G-D24-C1D2
Replacement Relay, SPDT, 6A, 24V

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV1H-G-D24-C1D2
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Description Replacement Relay, SPDT, 6A, 24V
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 24 VDC
Safety Guided No
Comments Replacement (Relay Only)
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs