RV1H-G-D9-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RV1H-G-D9-C1D2 IDEC Relays, RV Series, Replacement Relay, SPDT, 6A, 9V,
MFG Item Number
RV1H-G-D9-C1D2

RV1H-G-D9-C1D2 IDEC Relays, RV Series, Replacement Relay, SPDT, 6A, 9V,

MFG Item Number
RV1H-G-D9-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV Series
Item #
RV1H-G-D9-C1D2
Replacement Relay, SPDT, 6A, 9V,

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV1H-G-D9-C1D2
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Description Replacement Relay, SPDT, 6A, 9V, Haz Loc
Coil Voltage 9 VDC
Contacts SPDT
Mounting DIN Rail
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 6 VDC, 12 VDC
Safety Guided No
Comments Replacement (Relay Only)
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs