RV2H-2G-D9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV2H-2G-D9

IDEC Relays, RV Series

RV2H-2G-D9

IDEC Relays, RV Series
Low Profile 14mm 2C relay 9V
MFG Item Number
RV2H-2G-D9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV Series
Item #
RV2H-2G-D9
Low Profile 14mm 2C relay 9V

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV2H-2G-D9
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Description Low Profile 14mm 2C relay 9V
Coil Voltage 9 VDC
Contacts DPDT
Mounting DIN Rail
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 6 VDC, 12 VDC
Safety Guided No
Comments Replacement (Relay Only)
Net Weight 0 lbs
Gross Weight 0 lbs