RV3-4916

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV3-4916

Trumeter Counters, 4916 Series

RV3-4916

Trumeter Counters, 4916 Series
24VAC, COMBO MNT, NON-RESET
MFG Item Number
RV3-4916
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 4916 Series
Item #
RV3-4916
24VAC, COMBO MNT, NON-RESET

4916 Series Information

The 4916 Series incorporates the latest manufacturing technology together with basic design to achieve high performance over a wide temperature range with low power consumption. These counters can be mounted by two front flange styles, base mount or behind the panel (front mount). The 4916 has UL approvals and can operate over a wide voltage range of DC or AC power.


Specifications

Specifications
Manufacturer Part Number RV3-4916
Manufacturer Trumeter
Product Series 4916
Family Series Trumeter Counters, 4916 Series
Description 24VAC, COMBO MNT, NON-RESET
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Base Mount
Digit Height (in) 0.16 "
Net Weight 0.265 lbs
Gross Weight 0.265 lbs