Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RV48M28F7516CUSB
Eaton Cutler Hammer RV48M28F7516CUSB
Item Number
RV48M28F7516CUSB
MFG Item Number
EATON-RV48M28F7516CUSB
This item cannot be canceled or returned
Description
Eaton Cutler Hammer RV48M28F7516CUSB
Specifications
Specifications
| Manufacturer Part Number |
EATON-RV48M28F7516CUSB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
RV48M28F7516CUSB, 75 KVA BRKR INTEG XFMR 3PH 480-208Y/120 115C RISE |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RV48M28F7516CUSB
Eaton Transformers