RV8H-2L-D12-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8H-2L-D12-C1D2

IDEC Relays, RV Series

RV8H-2L-D12-C1D2

IDEC Relays, RV Series
14mm DPDT 12VDC Screw C1D2
MFG Item Number
RV8H-2L-D12-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV Series
Item #
RV8H-2L-D12-C1D2
14mm DPDT 12VDC Screw C1D2

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV8H-2L-D12-C1D2
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Description 14mm DPDT 12VDC Screw C1D2
Coil Voltage 12 VDC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 12 VDC
Hazardous Location Yes
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs