RV8H-2L-D9-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8H-2L-D9-C1D2 IDEC Relays, RV Series, 14mm DPDT 9VDC Screw C1D2

MFG Item Number
RV8H-2L-D9-C1D2

RV8H-2L-D9-C1D2 IDEC Relays, RV Series, 14mm DPDT 9VDC Screw C1D2

MFG Item Number
RV8H-2L-D9-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV Series
Item #
RV8H-2L-D9-C1D2
14mm DPDT 9VDC Screw C1D2

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV8H-2L-D9-C1D2
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Description 14mm DPDT 9VDC Screw C1D2
Coil Voltage 9 VDC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 6 VDC, 12 VDC
Hazardous Location Yes
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs