RV8H-L-AD220-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8H-L-AD220-C1D2 IDEC Relays, RV8H Series, Relay. SPDT, 6A, 220-240VAC/DC, DIN

MFG Item Number
RV8H-L-AD220-C1D2

RV8H-L-AD220-C1D2 IDEC Relays, RV8H Series, Relay. SPDT, 6A, 220-240VAC/DC, DIN

MFG Item Number
RV8H-L-AD220-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8H Series
Item #
RV8H-L-AD220-C1D2
Relay. SPDT, 6A, 220-240VAC/DC, DIN

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Manufacturer Part Number RV8H-L-AD220-C1D2
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Description Relay. SPDT, 6A, 220-240VAC/DC, DIN Mount, Screw Terminals, Hazardous Location
Coil Voltage 220-240 VAC, 220-240 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Plated
Nominal Coil Voltage 240 VAC, 250 VDC
Current Rating 6 A
Mechanical Latch No
Hazardous Location Yes
Safety Guided No
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs