Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RV8H-S-AD24
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,
MFG Item Number
RV8H-S-AD24
This item cannot be canceled or returned
Description
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,
- Space‑Saving 6mm Width
- Only 70mm in Height From DIN Rail
- Gold‑Plated Contacts
- Pre‑Assembled Relay and DIN Mount Socket
- Universal Screw Terminals
Specifications
Specifications
| Manufacturer Part Number |
RV8H-S-AD24 |
| Manufacturer |
IDEC |
| Product Series |
RV8H |
| Family Series |
IDEC Relays, RV8H Series |
| Description |
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt, Spring Terminals |
| Coil Voltage |
24 VAC, 24 VDC |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Termination |
Spring Clamp |
| Enclosure |
Plastic |
| Status Indicator |
Yes |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Gold Plated |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| Current Rating |
6 A |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
RV8H-S-AD24
IDEC Relays, RV8H Series