RV8H-S-D9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8H-S-D9

IDEC Relays, RV8H Series

RV8H-S-D9

IDEC Relays, RV8H Series
Relay, SPDT, 6A, 9VDC, DIN Mount,
MFG Item Number
RV8H-S-D9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8H Series
Item #
RV8H-S-D9
Relay, SPDT, 6A, 9VDC, DIN Mount,

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Manufacturer Part Number RV8H-S-D9
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Description Relay, SPDT, 6A, 9VDC, DIN Mount, Spring Terminals
Coil Voltage 9 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Silver Alloy on Silver
Nominal Coil Voltage 6 VDC, 12 VDC
Safety Guided No
Net Weight 0.0569 lbs
Gross Weight 0.0569 lbs
Alternatives
RV8H-L-D9
RV8H-L-D9
IDEC Relays, RV8H Series