RV8S-L-A240-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8S-L-A240-D24 IDEC Relays, RV8S Series, Solid State Relay, 1-P, 2A, 240VAC,

MFG Item Number
RV8S-L-A240-D24

RV8S-L-A240-D24 IDEC Relays, RV8S Series, Solid State Relay, 1-P, 2A, 240VAC,

MFG Item Number
RV8S-L-A240-D24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8S Series
Item #
RV8S-L-A240-D24
Solid State Relay, 1-P, 2A, 240VAC,

RV8S Series Information

  • Solid State Relay Versions Available
  • Only 70mm in height from DIN Rail
  • Pre‑assembled relay and DIN mount socket
IDEC 6mm interface relays provide a compact solution for general purpose relay requirements. Now available with solid state models, the RV8 series Interface relays are ideal for PLC and electronic systems, industrial automation, panel builders, assembly machine applications and other applications that require a high switching capability in a compact space. The RV8 series interface relays can be used as interfaces between the controller and the actuator to switch small and medium size loads.
  • Universal screw terminals (flat and phillips) or spring clamp terminals
  • Universal AC/DC socket with built‑in surge suppression and green LED


Specifications

Specifications
Manufacturer Part Number RV8S-L-A240-D24
Manufacturer IDEC
Product Series RV8S
Family Series IDEC Relays, RV8S Series
Description Solid State Relay, 1-P, 2A, 240VAC, 19.6-30VDC Control, 24-240VAC Load, Random Crossing, 6mm Wide, DIN Mount
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 24 VDC
Input Polarity DC
Output Voltage 240 VDC
Nominal Output Voltage 250 VDC
Current Rating 2 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
Alternatives
RV8S-L-A240Z-D24
RV8S-L-A240Z-D24
IDEC Relays, RV8S Series
RV8S-S-A240-D24
RV8S-S-A240-D24
IDEC Relays, RV8S Series