RVFF Series Information
| Manufacturer Part Number | RVFFB3401500F |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RVFF |
| Family Series | Carlo Gavazzi Drives, RVFF Series |
| Description | AC DRIVE 15KW 3PH IP20 400VAC PLUS EMC FILTER |
| Phase | 3 |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Variable Torque Rating) | 31 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1, NEMA 12 |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | DIN Rail, Panel |
| Nominal Input Voltage | 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 323-528 VAC |
| Frequency | 60 Hz |
| Frame Size | 2 |
| Protection Rating | IP00, IP20 |
| Comments | CE, cULus, RoHS |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |