RVI58L-011K2R61N-01024
Pepperl Fuchs Encoders, RVI58L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RVI58L-011K2R61N-01024 Pepperl Fuchs Encoders, RVI58L Series, Incremental Rotary

MFG Item Number
232388

RVI58L-011K2R61N-01024 Pepperl Fuchs Encoders, RVI58L Series, Incremental Rotary

MFG Item Number
232388
Item Number
RVI58L-011K2R61N-01024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, RVI58L Series
Item #
RVI58L-011K2R61N-01024
Incremental Rotary

RVI58L Series Information

  • Stainless steel version, especially suitable for applications in the food industry
  • Cleaning compatible according to EHEDG (European Hygienic Engineering & Design Group)
  • Approval for ECOLAB detergents
  • IP69K Protected
  • Industrial standard housing diameter 58 mm
  • Clamping flange
Due to its extremely high protection degree IP69K, this stainless steel incremental encoder is best suitable for all areas of food industry.By means of the used material and the superior design, this encoder is certified according to EHEDG (European Hygienic Engineering & Design Group) and ECOLAB (resistance against agents and desinfectants).Typical applications for this encoder can be found in food production, food machinery, filling and packaging machines.The fixation of this encoder can be carried out by either clamping at the flange or screw fixation using the frontal bore holes.For the electrical connection the RVI58L is provided with a fixed cable.

Specifications

Specifications
Manufacturer Part Number 232388
Manufacturer Pepperl Fuchs
Product Series RVI58L
Family Series Pepperl Fuchs Encoders, RVI58L Series
Description Incremental Rotary Encoder(Standard), 232388
Resolution (PPR) 1024
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 10-30 VDC
Electrical Output Type Push-Pull
Termination 2 m Cable
Status Indicator No
Explosion Proof No
Operating Temperature -20-80 °C
Mounting Shafted
Protection Rating IP67, IP69K
Approvals CE
Net Weight 1.3228 lbs
Gross Weight 1.3228 lbs