RVI70E-011K2A61N-01024
Pepperl Fuchs Encoders, RVI70E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RVI70E-011K2A61N-01024 Pepperl Fuchs Encoders, RVI70E Series, Incremental Rotary

MFG Item Number
261486-0006

RVI70E-011K2A61N-01024 Pepperl Fuchs Encoders, RVI70E Series, Incremental Rotary

MFG Item Number
261486-0006
Item Number
RVI70E-011K2A61N-01024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, RVI70E Series
Item #
RVI70E-011K2A61N-01024
Incremental Rotary

RVI70E Series Information

  • Up to 5000 ppr
  • Flameproof enclosure
  • Worldwide certification: ATEX, IECEx, KOSHA, NEPSI
  • Degree of protection IP66 / IP67
  • High shaft load capacity
  • Temperature range ‑40 ... 158 F (‑40 C to 70 C)
  • Siutable for offshore applications
RVI70E Series incremental rotary encoders are enclosed in a pressure‑resistant housing.The robust bearing design allows high shaft loads to be absorbed, enabling this series of rotary encoder to deliver reliability and precision over its full service life.The compact design ensures efficient use of installation space.The high degree of protection along with the seawater‑resistant housing make the RVI70E ideal for use in tough environmental conditions. The temperature range of ‑40 C to +70 C allows the encoder to be used in a wide variety of climatic conditions.The wide range of variants available mean the RVI70E Series is suitable for use in a host of applications.

Specifications

Specifications
Manufacturer Part Number 261486-0006
Manufacturer Pepperl Fuchs
Product Series RVI70E
Family Series Pepperl Fuchs Encoders, RVI70E Series
Description Incremental Rotary Encoder(Standard), 261486-0006
Resolution (PPR) 1,024
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5 VDC
Termination 2 m Cable
Status Indicator No
Explosion Proof Yes
Operating Temperature -40-70 °C
Mounting Shafted
Protection Rating IP66, IP67
Approvals CE, EX
Net Weight 4.5636 lbs
Gross Weight 4.5636 lbs