Series Information
| Manufacturer Part Number | 261486-0001 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | RotaryaEncodersaIncrementalaStandard |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 10-30 VDC |
| Output Type | Push-Pull |
| Output Voltage | 10-30 VDC |
| Electrical Output Type | Push-Pull |
| Termination | Cable |
| Mating Connector | Not Included |
| Explosion Proof | Yes |
| Signal Direction | Bidirectional |
| Commutating | Push-Pull |
| Sensing | Incremental |
| Bearings | Yes |
| Operating Temperature | -40-70 °C |
| Mounting | Shafted |
| Protection Rating | IP66, IP67 |
| Approvals | CE, IEC |
| Net Weight | 4.3563 lbs |
| Gross Weight | 4.3563 lbs |