RVP30332

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RVP30332 Killark Plugs & Receptacles, 30A 3W3P PLUG INTERIOR W/AT

MFG Item Number
RVP30332

RVP30332 Killark Plugs & Receptacles, 30A 3W3P PLUG INTERIOR W/AT

MFG Item Number
RVP30332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RVP30332
30A 3W3P PLUG INTERIOR W/AT

Series Information

Specifications

Specifications
Manufacturer Part Number RVP30332
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description 30A 3W3P PLUG INTERIOR W/AT
Connection Type Plug
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Comments Replacement Part, Insulator Assembly
Net Weight 0 lbs
Gross Weight 0 lbs