RVP60342

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RVP60342 Killark Plugs & Receptacles, 60A 3W4P PLUG INTERIOR W/AT

MFG Item Number
RVP60342

RVP60342 Killark Plugs & Receptacles, 60A 3W4P PLUG INTERIOR W/AT

MFG Item Number
RVP60342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RVP60342
60A 3W4P PLUG INTERIOR W/AT

Series Information

Specifications

Specifications
Manufacturer Part Number RVP60342
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description 60A 3W4P PLUG INTERIOR W/AT
Connection Type Plug
Current Rating 60 A
Number of Poles 4
Number of Wires 3
Comments Replacement Part, Insulator Assembly
Net Weight 0 lbs
Gross Weight 0 lbs