Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
RVP60342
Killark Plugs & Receptacles
60A 3W4P PLUG INTERIOR W/AT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 3W4P PLUG INTERIOR W/AT
Specifications
Specifications
| Manufacturer Part Number |
RVP60342 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
60A 3W4P PLUG INTERIOR W/AT |
| Connection Type |
Plug |
| Current Rating |
60 A |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Comments |
Replacement Part, Insulator Assembly |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RVP60342
Killark Plugs & Receptacles