RW0S6BBR010FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW0S6BBR010FET

Ohmite Resistors, RW Series

RW0S6BBR010FET

Ohmite Resistors, RW Series
RESISTOR, SMD 2010 PWR RES .6W 1pct.
MFG Item Number
RW0S6BBR010FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW0S6BBR010FET
RESISTOR, SMD 2010 PWR RES .6W 1pct.

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW0S6BBR010FET
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description RESISTOR, SMD 2010 PWR RES .6W 1pct. 0.010
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 0.6 W
Composition Wirewound
Max Voltage 50 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0002 lbs
Gross Weight 0.0002 lbs