RW12575
Appleton Fittings, Reducing Washer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW12575

Appleton Fittings, Reducing Washer Series

RW12575

Appleton Fittings, Reducing Washer Series
1-1/4 X 3/4 IN RDC WSHR
MFG Item Number
RW12575
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 125

Description

Fittings, Reducing Washer Series
Item #
RW12575
1-1/4 X 3/4 IN RDC WSHR

Reducing Washer Series Information

  • Variety of sizes, from 3/4" x 1/2" through 2" x 2‑1/2"
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Specifications

Specifications
Manufacturer Part Number RW12575
Manufacturer Appleton
Product Series Reducing Washer
Family Series Appleton Fittings, Reducing Washer Series
Description 1-1/4 X 3/4 IN RDC WSHR
Trade Size 1.25-0.75 "
Material Steel
Hazardous Location No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0.044 lbs
Gross Weight 0.044 lbs