Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Overload Relays
RW17-2D3-U015
WEG Electric Overload Relays
BIM OL RELAY CLASS10 10-15
MFG Item Number
RW17-2D3-U015
This item cannot be canceled or returned
Description
BIM OL RELAY CLASS10 10-15
Specifications
Specifications
| Manufacturer Part Number |
RW17-2D3-U015 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Overload Relays |
| Description |
BIM OL RELAY CLASS10 10-15 |
| Type |
Bimetallic |
| Current Rating |
10-15 A |
| Poles |
3 |
| Output Contacts |
3 NO |
| Trip Class |
Class 10 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-158 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.374 lbs |
| Gross Weight |
0.374 lbs |
RW17-2D3-U015
WEG Electric Overload Relays