Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW17-2D3-U023 WEG Electric Overload Relays, BIM OL RELAY CLASS10 15-23
MFG Item Number
RW17-2D3-U023
RW17-2D3-U023 WEG Electric Overload Relays, BIM OL RELAY CLASS10 15-23
MFG Item Number
RW17-2D3-U023
This item cannot be canceled or returned
Description
BIM OL RELAY CLASS10 15-23
Specifications
Specifications
| Manufacturer Part Number |
RW17-2D3-U023 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Overload Relays |
| Description |
BIM OL RELAY CLASS10 15-23 |
| Type |
Bimetallic |
| Current Rating |
15-23 A |
| Poles |
3 |
| Output Contacts |
3 NO |
| Trip Class |
Class 10 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-158 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.374 lbs |
| Gross Weight |
0.374 lbs |
RW17-2D3-U023
WEG Electric Overload Relays