RW1S0BAR010FE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW1S0BAR010FE

Ohmite Resistors, RW Series

RW1S0BAR010FE

Ohmite Resistors, RW Series
RESISTOR, .01 OHM, 1 WATT, +-1pct.
MFG Item Number
RW1S0BAR010FE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW1S0BAR010FE
RESISTOR, .01 OHM, 1 WATT, +-1pct.

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW1S0BAR010FE
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description RESISTOR, .01 OHM, 1 WATT, +-1pct. TOLERANCE, RoHS COMPLIANT
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Wirewound
Max Voltage 50 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0003 lbs
Gross Weight 0.0003 lbs