RW1S0CKR010FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW1S0CKR010FET

Ohmite Resistors, RW Series

RW1S0CKR010FET

Ohmite Resistors, RW Series
RESISTOR, TAPE AND REEL, RoHS
MFG Item Number
RW1S0CKR010FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW1S0CKR010FET
RESISTOR, TAPE AND REEL, RoHS

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW1S0CKR010FET
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description RESISTOR, TAPE AND REEL, RoHS COMPLIANT
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Wirewound
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs