Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Overload Relays
RW27-1D2-D004
WEG Electric Overload Relays
OVERLOAD RELAY RW27-1D2-D004
MFG Item Number
RW27-1D2-D004
This item cannot be canceled or returned
Description
OVERLOAD RELAY RW27-1D2-D004
Specifications
Specifications
| Manufacturer Part Number |
RW27-1D2-D004 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Overload Relays |
| Description |
OVERLOAD RELAY RW27-1D2-D004 |
| Type |
Bimetallic |
| Current Rating |
0.28-0.4 A |
| Poles |
2 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-40-140 °F |
| Net Weight |
0.363 lbs |
| Gross Weight |
0.363 lbs |
RW27-1D2-D004
WEG Electric Overload Relays