RW27-1D2-D063
WEG Electric Overload Relays, RW Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RW27-1D2-D063 WEG Electric Overload Relays, RW Series, Overload, 2 Pole Olr Cls10 Rang
MFG Item Number
RW27-1D2-D063

RW27-1D2-D063 WEG Electric Overload Relays, RW Series, Overload, 2 Pole Olr Cls10 Rang

MFG Item Number
RW27-1D2-D063
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, RW Series
Item #
RW27-1D2-D063
Overload, 2 Pole Olr Cls10 Rang

RW Series Information

  • Bimetallic Amb. Compensated
  • Convertible Manual/Auto Reset
  • Setting Ranges Up To 840 Amps
  • Tripping Class 10A
  • UL, IEC, CE Approvals
RW series thermal overload relays can be directly mounted under WEG contactors, assuring electrical and mechanical operation as an open across the line starter. The RW series is a perfect compliment to the CWC and CWM contactors. All sizes provide complete motor protection offering ambient temperature compensation, phase loss sensitivity protection, and current unbalance sensitivity.
  • Variety of Accessories Available

Specifications

Specifications
Manufacturer Part Number RW27-1D2-D063
Manufacturer WEG Electric
Product Series RW
Family Series WEG Electric Overload Relays, RW Series
Description Overload, 2 Pole Olr Cls10 Rang
Type Bimetallic
Current Rating 4-6.3 A
Poles 2
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-158 °F
Approvals cUL, UL
Net Weight 0.363 lbs
Gross Weight 0.363 lbs