RW2S0CB1R00JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW2S0CB1R00JE

Ohmite Resistors, RW Series

RW2S0CB1R00JE

Ohmite Resistors, RW Series
RESISTOR, 1 OHM, 2 WATT, +-5pct.,
MFG Item Number
RW2S0CB1R00JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW2S0CB1R00JE
RESISTOR, 1 OHM, 2 WATT, +-5pct.,

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW2S0CB1R00JE
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description RESISTOR, 1 OHM, 2 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 1 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Wirewound
Max Voltage 100 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0014 lbs
Gross Weight 0.0014 lbs