RW2S0DA68R0JET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW2S0DA68R0JET

Ohmite Resistors, RW Series

RW2S0DA68R0JET

Ohmite Resistors, RW Series
RESISTOR, SMD 2W, 68 OHMS, 5pct., T&R
MFG Item Number
RW2S0DA68R0JET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW2S0DA68R0JET
RESISTOR, SMD 2W, 68 OHMS, 5pct., T&R

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW2S0DA68R0JET
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description RESISTOR, SMD 2W, 68 OHMS, 5pct., T&R
Resistance 68 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Wirewound
Max Voltage 100 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0016 lbs
Gross Weight 0.0016 lbs