RW3R0DB100RJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW3R0DB100RJE

Ohmite Resistors, RW Series

RW3R0DB100RJE

Ohmite Resistors, RW Series
RESISTOR, SURFACE MOUNT 3 WATT 100
MFG Item Number
RW3R0DB100RJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW3R0DB100RJE
RESISTOR, SURFACE MOUNT 3 WATT 100

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW3R0DB100RJE
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description RESISTOR, SURFACE MOUNT 3 WATT 100 5pct.
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Max Voltage 200 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs