Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW51020 Bryant Electric Electrical Box Covers, WP COVER, 1G HORZ, 1 RECT OPG, GRAY
RW51020 Bryant Electric Electrical Box Covers, WP COVER, 1G HORZ, 1 RECT OPG, GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP COVER, 1G HORZ, 1 RECT OPG, GRAY
Specifications
Specifications
| Manufacturer Part Number |
RW51020 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, Rectangular Opening, Horizontal, Gray |
| Composition |
Metallic |
| Material |
Die Cast Zinc |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Decorator |
| Features |
Flip Lid, Self Closing |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
RW51020
Bryant Electric Electrical Box Covers