Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW51040 Hubbell Electrical Box Covers, WP COVER, 1G VERT, 1) RECT OPG, GRAY
RW51040 Hubbell Electrical Box Covers, WP COVER, 1G VERT, 1) RECT OPG, GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP COVER, 1G VERT, 1) RECT OPG, GRAY
Specifications
Specifications
| Manufacturer Part Number |
RW51040 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WP COVER, 1G VERT, 1) RECT OPG, GRAY |
| Composition |
Metallic |
| Material |
Zinc |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Duplex Receptacle |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.054 lbs |
RW51040
Hubbell Electrical Box Covers