Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW51520 Hubbell Electrical Box Covers, WP COVER, 1G HORZ, 1) 1.40in., GRAY
RW51520 Hubbell Electrical Box Covers, WP COVER, 1G HORZ, 1) 1.40in., GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP COVER, 1G HORZ, 1) 1.40in., GRAY
Specifications
Specifications
| Manufacturer Part Number |
RW51520 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WP COVER, 1G HORZ, 1) 1.40in., GRAY |
| Composition |
Metallic |
| Material |
Zinc |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Receptacle |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.25 lbs |
RW51520
Hubbell Electrical Box Covers