Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW5420CG Hubbell Electrical Box Covers, 1G WP EXTRA DTY RECESSED WIU CVR
RW5420CG Hubbell Electrical Box Covers, 1G WP EXTRA DTY RECESSED WIU CVR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
1G WP EXTRA DTY RECESSED WIU CVR
Specifications
Specifications
| Manufacturer Part Number |
RW5420CG |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
1G WP EXTRA DTY RECESSED WIU CVR CLR/GRY |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof- Recessed Cover |
| Features |
Flip Lid |
| Cover Design |
Recessed |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
cULus, UL |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
RW5420CG
Hubbell Electrical Box Covers