Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW57350 Bryant Electric Electrical Box Covers, WP HOOD, 1G VERT DEEP, GY
RW57350 Bryant Electric Electrical Box Covers, WP HOOD, 1G VERT DEEP, GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD, 1G VERT DEEP, GY
Specifications
Specifications
| Manufacturer Part Number |
RW57350 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Weatherproof Hood,1-Gang, Duplex Opening, Vertical, Deep, Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - In Use |
| Features |
Flip Lid |
| Color |
Black |
| Comments |
Four Plates Included: 1 Duplex, Decorator, Toggle, and Single Receptacle |
| Net Weight |
0 lbs |
| Gross Weight |
1.8 lbs |
RW57350
Bryant Electric Electrical Box Covers