Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW57950 Bryant Electric Electrical Box Covers, WP HOOD, DEEP, 2G, 1.4-2.15 OPNG, GRAY
RW57950 Bryant Electric Electrical Box Covers, WP HOOD, DEEP, 2G, 1.4-2.15 OPNG, GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD, DEEP, 2G, 1.4-2.15 OPNG, GRAY
Specifications
Specifications
| Manufacturer Part Number |
RW57950 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Weatherproof Covers, Deep, 2-Gang, 1.40-2.15 Openings, Horizontal or Vertical, Gray Cast Aluminum |
| Composition |
Non-Metallic |
| Number of Gangs |
2 |
| Cover Type |
Weatherproof - In Use |
| Comments |
Four Plates Included: 2 Duplex, 2 Decorators, Toggle, and Single Receptacle |
| Net Weight |
0 lbs |
| Gross Weight |
0.7 lbs |
RW57950
Bryant Electric Electrical Box Covers