Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW57950 Hubbell Electrical Box Covers, WP HOOD, DEEP, 2G, 1.4in.-2.15in. OPNG,
RW57950 Hubbell Electrical Box Covers, WP HOOD, DEEP, 2G, 1.4in.-2.15in. OPNG,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD, DEEP, 2G, 1.4in.-2.15in. OPNG,
Specifications
Specifications
| Manufacturer Part Number |
RW57950 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WP HOOD, DEEP, 2G, 1.4in.-2.15in. OPNG, GRAY |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
2 |
| Cover Type |
Weatherproof - Combination |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
RW57950
Hubbell Electrical Box Covers