Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
RW58300
Hubbell Electrical Box Covers
WP HOOD, 1G VERT, MULTI OPNG, BK,NS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD, 1G VERT, MULTI OPNG, BK,NS
Specifications
Specifications
| Manufacturer Part Number |
RW58300 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WP HOOD, 1G VERT, MULTI OPNG, BK,NS |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Combination |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.485 lbs |
RW58300
Hubbell Electrical Box Covers