Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW58350 Bryant Electric Electrical Box Covers, WP HOOD,DEEP, 1G VERT, GY,NS
RW58350 Bryant Electric Electrical Box Covers, WP HOOD,DEEP, 1G VERT, GY,NS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD,DEEP, 1G VERT, GY,NS
Specifications
Specifications
| Manufacturer Part Number |
RW58350 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Bryant Wiring Devices, Wallplates and Boxes, Weatherproof Hood, 1-Gang,Vertical Mount, Deep, Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Cover Type |
Weatherproof - In Use |
| Features |
Flip Lid |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0.55 lbs |
RW58350
Bryant Electric Electrical Box Covers