Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
RW58350
Hubbell Electrical Box Covers
WP HOOD,DEEP, 1G VERT, GY,NS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD,DEEP, 1G VERT, GY,NS
Specifications
Specifications
| Manufacturer Part Number |
RW58350 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WP HOOD,DEEP, 1G VERT, GY,NS |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Combination |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
cULus |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
RW58350
Hubbell Electrical Box Covers