Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RW58750 Bryant Electric Electrical Box Covers, WP HOOD,2G HORZ/VERT,MULTI OPNG,GRAY,NS
RW58750 Bryant Electric Electrical Box Covers, WP HOOD,2G HORZ/VERT,MULTI OPNG,GRAY,NS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WP HOOD,2G HORZ/VERT,MULTI OPNG,GRAY,NS
Specifications
Specifications
| Manufacturer Part Number |
RW58750 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Bryant Wiring Devices, Wallplates and Boxes, Weatherproof Hood, 2-Gang,Horizontal/Vertical Mount, Multi Opening, Gray |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Cover Type |
Weatherproof - In Use |
| Features |
Flip Lid |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0.65 lbs |
RW58750
Bryant Electric Electrical Box Covers