RW5S0FA20R0JET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW5S0FA20R0JET

Ohmite Resistors, RW Series

RW5S0FA20R0JET

Ohmite Resistors, RW Series
5W High Power Smt 20 Ohms 5pct.
MFG Item Number
RW5S0FA20R0JET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, RW Series
Item #
RW5S0FA20R0JET
5W High Power Smt 20 Ohms 5pct.

RW Series Information

  • Wirewound Resistors
  • Tolerance 1%, 5%, 10%, Depending on Construction
  • Flexible J‑Bend Terminations
  • Twelve Wattage Ratings

Specifications

Specifications
Manufacturer Part Number RW5S0FA20R0JET
Manufacturer Ohmite
Product Series RW
Family Series Ohmite Resistors, RW Series
Description 5W High Power Smt 20 Ohms 5pct.
Resistance 20 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Dielectric Voltage 1,000 V
Operating Temperature -67-302 °F
Tolerance % 5 %
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs