Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RW67-2D2-U040 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Overload Relays |
| Description | 2 POLE OLR CLASS10 Rang 25-40A |
| Type | Bimetallic |
| Current Rating | 32-40 A |
| Poles | 2 |
| Output Contacts | 2 NO |
| Trip Class | Class 10 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-158 °F |
| Approvals | CE, cULus |
| Net Weight | 0.704 lbs |
| Gross Weight | 0.704 lbs |