RW67-5D3-U057

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RW67-5D3-U057

WEG Electric Overload Relays

RW67-5D3-U057

WEG Electric Overload Relays
OVERLOAD
MFG Item Number
RW67-5D3-U057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
RW67-5D3-U057
OVERLOAD

Series Information

Specifications

Specifications
Manufacturer Part Number RW67-5D3-U057
Manufacturer WEG Electric
Family Series WEG Electric Overload Relays
Description OVERLOAD
Type Bimetallic
Current Rating 40-57 A
Poles 3
Output Contacts 3 NO
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-158 °F
Approvals CE, cULus
Net Weight 0.695 lbs
Gross Weight 0.745 lbs