Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Fittings, Reducing Washer Series
RW7550
Appleton Fittings, Reducing Washer Series
This item cannot be canceled or returned
Description
Fittings, Reducing Washer Series
Reducing Washer Series Information
- Variety of sizes, from 3/4" x 1/2" through 2" x 2‑1/2"
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.
Specifications
Specifications
| Manufacturer Part Number |
RW7550 |
| Manufacturer |
Appleton |
| Product Series |
Reducing Washer |
| Family Series |
Appleton Fittings, Reducing Washer Series |
| Description |
3/4 X 1/2 RED WASHER |
| Trade Size |
0.75-0.5 " |
| Material |
Steel |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Comments |
NEMA FB-1 |
| Net Weight |
0.012 lbs |
| Gross Weight |
0.012 lbs |
RW7550
Appleton Fittings, Reducing Washer Series