RWB40E-3-A4U002
WEG Electric Overload Relays, RWB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RWB40E-3-A4U002 WEG Electric Overload Relays, RWB Series, Cwb9-38 Elec Overload .4A - 2A
MFG Item Number
RWB40E-3-A4U002

RWB40E-3-A4U002 WEG Electric Overload Relays, RWB Series, Cwb9-38 Elec Overload .4A - 2A

MFG Item Number
RWB40E-3-A4U002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, RWB Series
Item #
RWB40E-3-A4U002
Cwb9-38 Elec Overload .4A - 2A

RWB Series Information

  • 3‑Pole Solid State Overload Relays
  • Self Powered
  • Thermal Memory
The solid‑state overload relays RWB are suitable to protect motors in a wide range of industrial applications including those where long starting time is required. This way, motors on low, medium or heavy‑duty applications can be properly protected just by selecting the proper trip class (10, 20 or 30 according to IEC 60947‑4‑1) in the DIP‑switches. The solid‑state overload relay can be directly mounted on WEG Contactors (CWB lines).

Specifications

Specifications
Manufacturer Part Number RWB40E-3-A4U002
Manufacturer WEG Electric
Product Series RWB
Family Series WEG Electric Overload Relays, RWB Series
Description Cwb9-38 Elec Overload .4A - 2A
Current Rating 0.4-2 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-140 °F
Approvals cULus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs